

€5.42/ pieceexcl. VAT
€6.56incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.42 | - |
10+ | €3.19 | 41.05% |
25+ | €1.92 | 64.56% |
50+ | €1.33 | 75.44% |
100+ | €0.99 | 81.75% |
200+ | €0.80 | 85.26% |
500+ | €0.67 | 87.72% |
1000+ | €0.55 | 89.82% |
2500+ | €0.46 | 91.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181FM-1618-12 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 12 mm |
With collar | Yes |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |