

€5.30/ pieceexcl. VAT
€6.41incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.30 | - |
10+ | €3.10 | 41.58% |
25+ | €1.84 | 65.23% |
50+ | €1.27 | 75.99% |
100+ | €0.93 | 82.44% |
200+ | €0.72 | 86.38% |
500+ | €0.63 | 88.17% |
1000+ | €0.49 | 90.68% |
2500+ | €0.42 | 92.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A181FM-1416-12 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 12 mm |
With collar | Yes |
Material outer sheath | iglidur® A181 |
Tread material | iglidur® A181 |
Maintenance | Maintenance-free |