

€5.15/ pieceexcl. VAT
€6.23incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.15 | - |
10+ | €2.93 | 43.17% |
25+ | €1.79 | 65.31% |
50+ | €1.22 | 76.38% |
100+ | €0.95 | 81.55% |
200+ | €0.76 | 85.24% |
500+ | €0.65 | 87.45% |
1000+ | €0.57 | 88.93% |
2500+ | €0.46 | 91.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A160FM-1618-17 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 17 mm |
Flange diameter | 24 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® A160 |
Tread material | iglidur® A160 |
Maintenance | Maintenance-free |