

€18.26/ pieceexcl. VAT
€22.09incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.26 | - |
10+ | €14.65 | 19.77% |
25+ | €11.69 | 36.00% |
50+ | €11.34 | 37.88% |
100+ | €11.08 | 39.33% |
200+ | €10.39 | 43.08% |
500+ | €9.79 | 46.41% |
1000+ | €9.22 | 49.53% |
2500+ | €8.65 | 52.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EFSM W300 |
Housing style | Square |
Bearing type | Ball |
Number of bolt holes | 4-hole |
Housing material | igumid G |
Bearing material | iglidur® W300 |
Shaft diameter | 17 mm |