

€16.87/ pieceexcl. VAT
€20.41incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.87 | - |
10+ | €13.55 | 19.71% |
25+ | €10.70 | 36.60% |
50+ | €10.34 | 38.74% |
100+ | €10.09 | 40.20% |
200+ | €9.52 | 43.58% |
500+ | €8.93 | 47.07% |
1000+ | €8.42 | 50.11% |
2500+ | €7.90 | 53.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EFSM W300 |
Housing style | Square |
Bearing type | Ball |
Number of bolt holes | 4-hole |
Housing material | igumid G |
Bearing material | iglidur® W300 |
Shaft diameter | 16 mm |