

€15.28/ pieceexcl. VAT
€18.49incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.28 | - |
10+ | €12.26 | 19.78% |
25+ | €9.54 | 37.56% |
50+ | €9.20 | 39.80% |
100+ | €8.93 | 41.54% |
200+ | €8.42 | 44.90% |
500+ | €7.90 | 48.26% |
1000+ | €7.41 | 51.49% |
2500+ | €6.97 | 54.35% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EFSM W300 |
Housing style | Square |
Bearing type | Ball |
Number of bolt holes | 4-hole |
Housing material | igumid G |
Bearing material | iglidur® W300 |
Shaft diameter | 15 mm |