

€10.58/ pieceexcl. VAT
€12.80incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.58 | - |
10+ | €8.49 | 19.75% |
25+ | €6.84 | 35.37% |
50+ | €6.69 | 36.80% |
100+ | €6.19 | 41.47% |
200+ | €5.99 | 43.45% |
500+ | €5.11 | 51.71% |
1000+ | €4.85 | 54.22% |
2500+ | €4.48 | 57.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EFSM W300 |
Housing style | Square |
Bearing type | Ball |
Number of bolt holes | 4-hole |
Housing material | igumid G |
Bearing material | iglidur® W300 |
Shaft diameter | 10 mm |