

€9.94/ pieceexcl. VAT
€12.03incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.94 | - |
10+ | €7.96 | 19.89% |
25+ | €5.70 | 42.64% |
50+ | €5.36 | 46.08% |
100+ | €5.11 | 48.57% |
200+ | €4.85 | 51.24% |
500+ | €4.62 | 53.54% |
1000+ | €4.37 | 56.02% |
2500+ | €4.14 | 58.32% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EFSM W300 |
Housing style | Square |
Bearing type | Ball |
Number of bolt holes | 4-hole |
Housing material | igumid G |
Bearing material | iglidur® W300 |
Shaft diameter | 8 mm |