

€15.35/ pieceexcl. VAT
€18.57incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.35 | - |
10+ | €12.31 | 19.80% |
25+ | €9.71 | 36.76% |
50+ | €9.39 | 38.86% |
100+ | €9.18 | 40.22% |
200+ | €8.65 | 43.69% |
500+ | €8.15 | 46.91% |
1000+ | €7.62 | 50.37% |
2500+ | €7.20 | 53.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EFOM W300 |
Housing style | Oval |
Bearing type | Ball |
Number of bolt holes | 2-hole |
Housing material | igumid G |
Bearing material | iglidur® W300 |
Shaft diameter | 16 mm |