

€8.99/ pieceexcl. VAT
€10.88incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.99 | - |
10+ | €7.22 | 19.66% |
25+ | €5.19 | 42.28% |
50+ | €4.86 | 45.88% |
100+ | €4.66 | 48.20% |
200+ | €4.41 | 50.95% |
500+ | €4.18 | 53.49% |
1000+ | €3.99 | 55.60% |
2500+ | €3.78 | 57.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | EFOM J |
Housing style | Oval |
Bearing type | Ball |
Number of bolt holes | 2-hole |
Housing material | igumid G |
Bearing material | iglidur® J |
Shaft diameter | 8 mm |