

€26.11/ pieceexcl. VAT
€31.59incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.11 | - |
10+ | €20.88 | 20.01% |
25+ | €18.26 | 30.06% |
50+ | €15.60 | 40.25% |
100+ | €15.05 | 42.36% |
200+ | €13.91 | 46.72% |
500+ | €12.75 | 51.16% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GFSM-IG |
Housing style | Square |
Bearing type | Ball head |
Number of bolt holes | 4-hole |
Housing material | igimid G |
Bearing material | Steel, galvanized |
Shaft diameter | 10 mm |