

€10.07/ pieceexcl. VAT
€12.18incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.07 | - |
10+ | €7.89 | 21.70% |
25+ | €6.63 | 34.15% |
50+ | €5.34 | 46.98% |
100+ | €5.07 | 49.62% |
200+ | €4.67 | 53.58% |
500+ | €4.29 | 57.36% |
1000+ | €4.09 | 59.43% |
2500+ | €3.90 | 61.32% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | GFSM-AG |
Housing style | Square |
Bearing type | Ball head |
Number of bolt holes | 4-hole |
Housing material | igumid G |
Bearing material | Steel, galvanized |
Shaft diameter | 6 mm |