






€82.31/ pieceexcl. VAT
€99.60incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €82.31 | - |
10+ | €61.96 | 24.72% |
25+ | €50.92 | 38.13% |
50+ | €44.46 | 45.98% |
100+ | €42.18 | 48.75% |
200+ | €40.17 | 51.20% |
500+ | €38.30 | 53.46% |
1000+ | €34.88 | 57.62% |
2500+ | €32.91 | 60.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-6065-40 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 40 mm |
Flange diameter | 73 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 60 mm |
d2 | 65 mm |
d3 | 73 mm |
b1 | 40 mm |
b2 | 2 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |