






€34.20/ pieceexcl. VAT
€41.38incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.20 | - |
10+ | €24.78 | 27.56% |
25+ | €19.65 | 42.56% |
50+ | €16.57 | 51.56% |
100+ | €15.47 | 54.78% |
200+ | €15.09 | 55.89% |
500+ | €13.95 | 59.22% |
1000+ | €13.21 | 61.39% |
2500+ | €12.22 | 64.28% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-4044-40 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 40 mm |
Flange diameter | 52 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 40 mm |
d2 | 44 mm |
d3 | 52 mm |
b1 | 40 mm |
b2 | 2 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |