






€7.70/ pieceexcl. VAT
€9.32incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.70 | - |
10+ | €4.52 | 41.23% |
25+ | €2.77 | 63.95% |
50+ | €1.71 | 77.78% |
100+ | €1.27 | 83.46% |
200+ | €1.08 | 85.93% |
500+ | €0.99 | 87.16% |
1000+ | €0.95 | 87.65% |
2500+ | €0.87 | 88.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-0405-04 |
Shaft diameter | 4 mm |
Outer Diameter | 5.5 mm |
Width | 4 mm |
Flange diameter | 9.5 mm |
Flange thickness | 0.75 mm |
With collar | Yes |
d1 | 4 mm |
d2 | 5.5 mm |
d3 | 9.5 mm |
b1 | 4 mm |
b2 | 0.75 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |