






€19.57/ pieceexcl. VAT
€23.68incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.57 | - |
10+ | €14.52 | 25.83% |
25+ | €11.72 | 40.10% |
50+ | €8.34 | 57.38% |
100+ | €7.62 | 61.07% |
200+ | €7.33 | 62.52% |
500+ | €6.69 | 65.83% |
1000+ | €6.29 | 67.86% |
2500+ | €5.72 | 70.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-2730-20 |
Shaft diameter | 27 mm |
Outer Diameter | 30 mm |
Width | 20 mm |
Flange diameter | 38 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 27 mm |
d2 | 30 mm |
d3 | 38 mm |
b1 | 20 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |