






€12.58/ pieceexcl. VAT
€15.22incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.58 | - |
10+ | €8.04 | 36.10% |
25+ | €5.49 | 56.34% |
50+ | €4.07 | 67.67% |
100+ | €3.48 | 72.36% |
200+ | €3.19 | 74.62% |
500+ | €2.87 | 77.19% |
1000+ | €2.74 | 78.25% |
2500+ | €2.49 | 80.21% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-2528-11 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 11.5 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 25 mm |
d2 | 28 mm |
d3 | 35 mm |
b1 | 11.5 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |