






€10.41/ pieceexcl. VAT
€12.60incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.41 | - |
10+ | €6.94 | 33.39% |
25+ | €5.07 | 51.28% |
50+ | €4.12 | 60.40% |
100+ | €3.67 | 64.78% |
200+ | €3.44 | 66.97% |
500+ | €3.17 | 69.53% |
1000+ | €3.00 | 71.17% |
2500+ | €2.77 | 73.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-2023-11 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 11.5 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 20 mm |
d2 | 23 mm |
d3 | 30 mm |
b1 | 11.5 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |