






€8.76/ pieceexcl. VAT
€10.60incl. VAT
1 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.76 | - |
10+ | €5.28 | 39.70% |
25+ | €3.42 | 60.95% |
50+ | €2.20 | 74.84% |
100+ | €1.82 | 79.18% |
200+ | €1.56 | 82.21% |
500+ | €1.48 | 83.08% |
1000+ | €1.39 | 84.16% |
2500+ | €1.24 | 85.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-1214-09 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 9 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 12 mm |
d2 | 14 mm |
d3 | 20 mm |
b1 | 9 mm |
b2 | 1 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |