






€8.32/ pieceexcl. VAT
€10.07incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.32 | - |
10+ | €5.02 | 39.73% |
25+ | €3.25 | 60.96% |
50+ | €2.11 | 74.66% |
100+ | €1.73 | 79.22% |
200+ | €1.50 | 81.96% |
500+ | €1.41 | 83.11% |
1000+ | €1.33 | 84.02% |
2500+ | €1.18 | 85.84% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-1214-07 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 7 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 12 mm |
d2 | 14 mm |
d3 | 20 mm |
b1 | 7 mm |
b2 | 1 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |