






€8.91/ pieceexcl. VAT
€10.78incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.91 | - |
10+ | €5.43 | 39.02% |
25+ | €3.53 | 60.34% |
50+ | €2.41 | 72.92% |
100+ | €1.92 | 78.46% |
200+ | €1.67 | 81.24% |
500+ | €1.54 | 82.73% |
1000+ | €1.46 | 83.58% |
2500+ | €1.35 | 84.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 12 mm |
d2 | 14 mm |
d3 | 20 mm |
b1 | 12 mm |
b2 | 1 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |