






€8.66/ pieceexcl. VAT
€10.48incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.66 | - |
10+ | €5.21 | 39.91% |
25+ | €3.36 | 61.18% |
50+ | €2.17 | 75.00% |
100+ | €1.81 | 79.17% |
200+ | €1.52 | 82.46% |
500+ | €1.44 | 83.33% |
1000+ | €1.37 | 84.21% |
2500+ | €1.22 | 85.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-121418-039 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 3.9 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 12 mm |
d2 | 14 mm |
d3 | 18 mm |
b1 | 3.9 mm |
b2 | 1 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |