






€8.65/ pieceexcl. VAT
€10.47incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.65 | - |
10+ | €5.21 | 39.78% |
25+ | €3.34 | 61.32% |
50+ | €2.15 | 75.16% |
100+ | €1.79 | 79.34% |
200+ | €1.50 | 82.64% |
500+ | €1.41 | 83.74% |
1000+ | €1.37 | 84.18% |
2500+ | €1.20 | 86.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-121418-059 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 5.9 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 12 mm |
d2 | 14 mm |
d3 | 18 mm |
b1 | 5.9 mm |
b2 | 1 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |