






€8.55/ pieceexcl. VAT
€10.35incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.55 | - |
10+ | €5.15 | 39.78% |
25+ | €3.29 | 61.56% |
50+ | €2.17 | 74.67% |
100+ | €1.73 | 79.78% |
200+ | €1.46 | 82.89% |
500+ | €1.35 | 84.22% |
1000+ | €1.29 | 84.89% |
2500+ | €1.20 | 86.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | XFM-1012-09 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 9 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 10 mm |
d2 | 12 mm |
d3 | 18 mm |
b1 | 9 mm |
b2 | 1 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |