






€6.56/ pieceexcl. VAT
€7.94incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.56 | - |
10+ | €3.97 | 39.42% |
25+ | €2.58 | 60.58% |
50+ | €1.92 | 70.72% |
100+ | €1.58 | 75.94% |
200+ | €1.33 | 79.71% |
500+ | €1.06 | 83.77% |
1000+ | €0.82 | 87.54% |
2500+ | €0.67 | 89.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-0810-30 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 30 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 8 mm |
d2 | 10 mm |
d3 | 15 mm |
b1 | 30 mm |
b2 | 1 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |