






€6.33/ pieceexcl. VAT
€7.66incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.33 | - |
10+ | €3.82 | 39.64% |
25+ | €2.47 | 60.96% |
50+ | €1.82 | 71.17% |
100+ | €1.48 | 76.58% |
200+ | €1.22 | 80.78% |
500+ | €0.95 | 84.98% |
1000+ | €0.68 | 89.19% |
2500+ | €0.57 | 90.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-0810-23 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 23 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 8 mm |
d2 | 10 mm |
d3 | 15 mm |
b1 | 23 mm |
b2 | 1 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |