






€5.70/ pieceexcl. VAT
€6.90incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.70 | - |
10+ | €3.33 | 41.67% |
25+ | €2.03 | 64.33% |
50+ | €1.44 | 74.67% |
100+ | €1.14 | 80.00% |
200+ | €0.93 | 83.67% |
500+ | €0.70 | 87.67% |
1000+ | €0.51 | 91.00% |
2500+ | €0.42 | 92.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-0709-10 |
Shaft diameter | 7 mm |
Outer Diameter | 9 mm |
Width | 10 mm |
Flange diameter | 15 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 7 mm |
d2 | 9 mm |
d3 | 15 mm |
b1 | 10 mm |
b2 | 1 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |