






€56.34/ pieceexcl. VAT
€68.17incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €56.34 | - |
10+ | €42.07 | 25.33% |
25+ | €34.35 | 39.02% |
50+ | €29.89 | 46.95% |
100+ | €28.27 | 49.81% |
200+ | €24.02 | 57.37% |
500+ | €22.19 | 60.61% |
1000+ | €21.00 | 62.73% |
2500+ | €19.42 | 65.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-6570-60 |
Shaft diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 60 mm |
Flange diameter | 78 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 65 mm |
d2 | 70 mm |
d3 | 78 mm |
b1 | 60 mm |
b2 | 2 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |