






€5.61/ pieceexcl. VAT
€6.79incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.61 | - |
10+ | €3.23 | 42.37% |
25+ | €1.98 | 64.75% |
50+ | €1.39 | 75.25% |
100+ | €1.08 | 80.68% |
200+ | €0.86 | 84.75% |
500+ | €0.67 | 88.14% |
1000+ | €0.49 | 91.19% |
2500+ | €0.40 | 92.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-0608-10 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 10 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 6 mm |
d2 | 8 mm |
d3 | 12 mm |
b1 | 10 mm |
b2 | 1 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |