






€29.64/ pieceexcl. VAT
€35.86incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.64 | - |
10+ | €21.64 | 26.99% |
25+ | €17.33 | 41.54% |
50+ | €14.90 | 49.74% |
100+ | €13.97 | 52.88% |
200+ | €11.88 | 59.94% |
500+ | €10.98 | 62.95% |
1000+ | €10.37 | 65.00% |
2500+ | €9.60 | 67.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-5055-50 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 50 mm |
Flange diameter | 63 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 50 mm |
d2 | 55 mm |
d3 | 63 mm |
b1 | 50 mm |
b2 | 2 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |