






€25.59/ pieceexcl. VAT
€30.96incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.59 | - |
10+ | €18.56 | 27.47% |
25+ | €14.74 | 42.39% |
50+ | €12.62 | 50.71% |
100+ | €11.82 | 53.82% |
200+ | €10.03 | 60.80% |
500+ | €9.27 | 63.77% |
1000+ | €8.78 | 65.70% |
2500+ | €8.13 | 68.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-4550-50 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 50 mm |
Flange diameter | 58 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 45 mm |
d2 | 50 mm |
d3 | 58 mm |
b1 | 50 mm |
b2 | 2 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |