






€17.92/ pieceexcl. VAT
€21.68incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.92 | - |
10+ | €12.67 | 29.27% |
25+ | €9.84 | 45.07% |
50+ | €8.28 | 53.76% |
100+ | €7.68 | 57.16% |
200+ | €6.78 | 62.14% |
500+ | €5.93 | 66.91% |
1000+ | €4.71 | 73.70% |
2500+ | €4.12 | 76.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-4044-30 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
Flange diameter | 52 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 40 mm |
d2 | 44 mm |
d3 | 52 mm |
b1 | 30 mm |
b2 | 2 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |