






€5.45/ pieceexcl. VAT
€6.59incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.45 | - |
10+ | €3.15 | 42.16% |
25+ | €1.90 | 65.16% |
50+ | €1.33 | 75.61% |
100+ | €1.03 | 81.18% |
200+ | €0.80 | 85.37% |
500+ | €0.61 | 88.85% |
1000+ | €0.42 | 92.33% |
2500+ | €0.32 | 94.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-0405-06 |
Shaft diameter | 4 mm |
Outer Diameter | 5.5 mm |
Width | 6 mm |
Flange diameter | 9.5 mm |
Flange thickness | 0.75 mm |
With collar | Yes |
d1 | 4 mm |
d2 | 5.5 mm |
d3 | 9.5 mm |
b1 | 6 mm |
b2 | 0.75 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |