






€13.60/ pieceexcl. VAT
€16.46incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.60 | - |
10+ | €9.39 | 31.01% |
25+ | €7.11 | 47.77% |
50+ | €5.93 | 56.42% |
100+ | €5.40 | 60.34% |
200+ | €4.73 | 65.22% |
500+ | €4.07 | 70.11% |
1000+ | €3.15 | 76.82% |
2500+ | €2.81 | 79.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-3236-26 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 26 mm |
Flange diameter | 40 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 32 mm |
d2 | 36 mm |
d3 | 40 mm |
b1 | 26 mm |
b2 | 2 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |