






€14.52/ pieceexcl. VAT
€17.57incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.52 | - |
10+ | €10.07 | 30.63% |
25+ | €7.64 | 47.38% |
50+ | €6.38 | 56.02% |
100+ | €5.87 | 59.55% |
200+ | €5.15 | 64.53% |
500+ | €4.48 | 69.11% |
1000+ | €3.44 | 76.31% |
2500+ | €3.10 | 78.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-3034-37 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 37 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 30 mm |
d2 | 34 mm |
d3 | 42 mm |
b1 | 37 mm |
b2 | 2 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |