






€7.24/ pieceexcl. VAT
€8.76incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.24 | - |
50+ | €4.25 | 41.25% |
200+ | €3.30 | 54.45% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-3034-16 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 16 mm |
Flange diameter | 42 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 30 mm |
d2 | 34 mm |
d3 | 42 mm |
b1 | 16 mm |
b2 | 2 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |