






€8.46/ pieceexcl. VAT
€10.24incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.46 | - |
10+ | €5.42 | 35.96% |
25+ | €3.80 | 55.06% |
50+ | €2.96 | 64.94% |
100+ | €2.60 | 69.21% |
200+ | €2.22 | 73.71% |
500+ | €1.88 | 77.75% |
1000+ | €1.50 | 82.25% |
2500+ | €1.24 | 85.39% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-2528-21 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 21 mm |
Flange diameter | 35 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 25 mm |
d2 | 28 mm |
d3 | 35 mm |
b1 | 21 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |