






€9.99/ pieceexcl. VAT
€12.09incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.99 | - |
10+ | €6.61 | 33.84% |
25+ | €4.77 | 52.28% |
50+ | €3.86 | 61.41% |
100+ | €3.46 | 65.40% |
200+ | €3.08 | 69.20% |
500+ | €2.72 | 72.81% |
1000+ | €2.22 | 77.76% |
2500+ | €2.03 | 79.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-2528-30 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 30 mm |
Flange diameter | 32 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 25 mm |
d2 | 28 mm |
d3 | 32 mm |
b1 | 30 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |