






€7.98/ pieceexcl. VAT
€9.66incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.98 | - |
10+ | €5.07 | 36.43% |
25+ | €3.52 | 55.95% |
50+ | €2.76 | 65.48% |
100+ | €2.38 | 70.24% |
200+ | €2.01 | 74.76% |
500+ | €1.67 | 79.05% |
1000+ | €1.27 | 84.05% |
2500+ | €1.12 | 85.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-2023-21 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21.5 mm |
Flange diameter | 30 mm |
Flange thickness | 1.5 mm |
With collar | Yes |
d1 | 20 mm |
d2 | 23 mm |
d3 | 30 mm |
b1 | 21.5 mm |
b2 | 1.5 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |