






€6.78/ pieceexcl. VAT
€8.20incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.78 | - |
10+ | €4.16 | 38.66% |
25+ | €2.76 | 59.38% |
50+ | €2.07 | 69.47% |
100+ | €1.73 | 74.51% |
200+ | €1.44 | 78.71% |
500+ | €1.16 | 82.91% |
1000+ | €0.86 | 87.39% |
2500+ | €0.72 | 89.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-1820-06 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 6 mm |
Flange diameter | 26 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 18 mm |
d2 | 20 mm |
d3 | 26 mm |
b1 | 6 mm |
b2 | 1 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |