






€7.26/ pieceexcl. VAT
€8.78incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.26 | - |
10+ | €4.52 | 37.70% |
25+ | €3.06 | 57.85% |
50+ | €2.32 | 68.06% |
100+ | €2.00 | 72.51% |
200+ | €1.67 | 76.96% |
500+ | €1.37 | 81.15% |
1000+ | €1.05 | 85.60% |
2500+ | €0.87 | 87.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-1517-20 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 20 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 15 mm |
d2 | 17 mm |
d3 | 23 mm |
b1 | 20 mm |
b2 | 1 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |