






€7.07/ pieceexcl. VAT
€8.55incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.07 | - |
10+ | €4.37 | 38.17% |
25+ | €2.91 | 58.87% |
50+ | €2.22 | 68.55% |
100+ | €1.88 | 73.39% |
200+ | €1.58 | 77.69% |
500+ | €1.29 | 81.72% |
1000+ | €0.97 | 86.29% |
2500+ | €0.84 | 88.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-1416-29 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 29 mm |
Flange diameter | 22 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 14 mm |
d2 | 16 mm |
d3 | 22 mm |
b1 | 29 mm |
b2 | 1 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |