






€6.65/ pieceexcl. VAT
€8.05incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.65 | - |
10+ | €4.05 | 39.14% |
25+ | €2.64 | 60.29% |
50+ | €1.98 | 70.29% |
100+ | €1.65 | 75.14% |
200+ | €1.37 | 79.43% |
500+ | €1.12 | 83.14% |
1000+ | €0.84 | 87.43% |
2500+ | €0.70 | 89.43% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | WFM-1214-17 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 17 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 12 mm |
d2 | 14 mm |
d3 | 20 mm |
b1 | 17 mm |
b2 | 1 mm |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |