






€6.04/ pieceexcl. VAT
€7.31incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.04 | - |
10+ | €3.55 | 41.19% |
25+ | €2.24 | 62.89% |
50+ | €1.63 | 72.96% |
100+ | €1.33 | 77.99% |
200+ | €1.08 | 82.08% |
500+ | €0.84 | 86.16% |
1000+ | €0.65 | 89.31% |
2500+ | €0.55 | 90.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-0812-06 |
Shaft diameter | 8 mm |
Outer Diameter | 12 mm |
Width | 6 mm |
Flange diameter | 16 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 8 mm |
d2 | 12 mm |
d3 | 16 mm |
b1 | 6 mm |
b2 | 2 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |