






€40.83/ pieceexcl. VAT
€49.40incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.83 | - |
10+ | €30.23 | 25.97% |
25+ | €24.45 | 40.11% |
50+ | €21.17 | 48.16% |
100+ | €19.97 | 51.09% |
200+ | €16.97 | 58.45% |
500+ | €15.68 | 61.61% |
1000+ | €14.84 | 63.66% |
2500+ | €13.70 | 66.45% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-6065-50 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 50 mm |
Flange diameter | 73 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 60 mm |
d2 | 65 mm |
d3 | 73 mm |
b1 | 50 mm |
b2 | 2 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |