






€20.25/ pieceexcl. VAT
€24.50incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.25 | - |
10+ | €15.94 | 21.29% |
25+ | €11.72 | 42.12% |
50+ | €10.01 | 50.56% |
100+ | €9.29 | 54.13% |
200+ | €7.98 | 60.60% |
500+ | €7.07 | 65.10% |
1000+ | €6.38 | 68.48% |
2500+ | €6.06 | 70.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-5055-115 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 11.5 mm |
Flange diameter | 63 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 50 mm |
d2 | 55 mm |
d3 | 63 mm |
b1 | 11.5 mm |
b2 | 2 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |