






€5.38/ pieceexcl. VAT
€6.51incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.38 | - |
10+ | €3.10 | 42.40% |
25+ | €1.84 | 65.72% |
50+ | €1.27 | 76.33% |
100+ | €0.97 | 81.98% |
200+ | €0.76 | 85.87% |
500+ | €0.59 | 89.05% |
1000+ | €0.38 | 92.93% |
2500+ | €0.32 | 93.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-0507-03 |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 3 mm |
Flange diameter | 11 mm |
Flange thickness | 1 mm |
With collar | Yes |
d1 | 5 mm |
d2 | 7 mm |
d3 | 11 mm |
b1 | 3 mm |
b2 | 1 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |