






€12.79/ pieceexcl. VAT
€15.48incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.79 | - |
10+ | €9.27 | 27.49% |
25+ | €7.26 | 43.24% |
50+ | €6.14 | 52.01% |
100+ | €5.72 | 55.27% |
200+ | €4.86 | 61.96% |
500+ | €4.50 | 64.78% |
1000+ | €4.28 | 66.57% |
2500+ | €3.93 | 69.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-4550-12 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 12 mm |
Flange diameter | 58 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 45 mm |
d2 | 50 mm |
d3 | 58 mm |
b1 | 12 mm |
b2 | 2 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |