






€18.87/ pieceexcl. VAT
€22.83incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.87 | - |
10+ | €13.40 | 29.00% |
25+ | €10.43 | 44.71% |
50+ | €8.84 | 53.17% |
100+ | €8.19 | 56.60% |
200+ | €7.28 | 61.43% |
500+ | €6.35 | 66.36% |
1000+ | €4.85 | 74.32% |
2500+ | €4.28 | 77.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-4044-20 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 20 mm |
Flange diameter | 52 mm |
Flange thickness | 2 mm |
With collar | Yes |
d1 | 40 mm |
d2 | 44 mm |
d3 | 52 mm |
b1 | 20 mm |
b2 | 2 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |