






€5.34/ pieceexcl. VAT
€6.46incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.34 | - |
10+ | €3.06 | 42.70% |
25+ | €1.82 | 65.84% |
50+ | €1.24 | 76.87% |
100+ | €0.95 | 82.21% |
200+ | €0.72 | 86.48% |
500+ | €0.57 | 89.32% |
1000+ | €0.36 | 93.24% |
2500+ | €0.30 | 94.31% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Type | Flange Bearing |
Manufacturer ID | JFM-0405-03 |
Shaft diameter | 4 mm |
Outer Diameter | 5.5 mm |
Width | 3 mm |
Flange diameter | 9.5 mm |
Flange thickness | 0.75 mm |
With collar | Yes |
d1 | 4 mm |
d2 | 5.5 mm |
d3 | 9.5 mm |
b1 | 3 mm |
b2 | 0.75 mm |
Material outer sheath | iglidur® J |
Tread material | iglidur® J |
Maintenance | Maintenance-free |